- Oil-Only 65-Gal OverPack Salvage Drum Spill Kit
- 28.25 in x 37.37 in H
applications
- Oil Only Spill
features
- Be prepared for fast response with a SpillTech® Oil-Only OverPack Salvage Drum Spill Kit!
- Quick Response is Key Spills happen no matter how hard you try to avoid them Forklifts knock over drums, tanks are punctured and transporters leak and drip It is important to have the right sorbents on-hand when these spills occur to eliminate the slip-and-fall hazard A quick response is the first order of business — and your best weapon — in the fight against spills SpillTech® Spill Kits are packed with quality SpillTech® Products to help you clean up fast and comply with regulations The Sorbents You Need Are All Inside Includes a variety of sorbents to handle spills of oil and other petroleum-based fluids — while repelling water
- pre-packed in an X-rated DOT-approved 65-Gallon OverPack Salvage Drum Self-contained Kit stores sorbent products for easy access as needed for spill control
- saves time when quick response is necessary Twist-on, double-wall lid with closed-cell gasket provides sealed and secure closure to protect sorbents from moisture, dirt and damage Rust- and corrosion-free 100% polyethylene is durable to withstand rough handling Easy-to-move Kit can be transported via standard material handling equipment Customized for You Don't see what you're looking for We can customize a Spill Kit to your exact specifications, including the container, its contents and accessories, with no upcharge! Contact your local Distributor for details
includes
- (40) white oil-only heavyweight pads 15" x 19"
- (10) white oil-only sorbent socks 3" x 4'
- (6) white oil-only sorbent socks 3" x 8'
- (6) white oil-only sorbent pillows 18" x 18"
- (2 pair) nitrile gloves one size
- (1 pair) safety goggles one size
- (3) yellow disposal bags and ties 30" x 6" x 60"
- (6) tamperproof labels 6" x 2"
- (1) vinyl spill kit label 3" x 5"
- (1) yellow 65 gallon OverPack with screw top lid 28.25" x 37.37"
| Length | 28 1/4 in |
| Diameter | 28.25 in |
| Kit Includes | 40 – 15" x 19" Pads, 10 – 3" x 4' Socks, 6 – 3" x 8' Socks, 6 – 18" x 18" Pillows, 2 – Pairs Nitrile Gloves, 1 – Pair Safety Gog |
| Height | 37.370 in |
| Application | Oil Only Spill, Oil Only |
| Container Type | Pail |
| Absorption | 47.4 gal |
| Container Size | 65 gal |
| Weight | 81.13 LB |

