- Oil-Only Fleet Spill Kit
- 20 in L x 22 in W x 9 in H
features
- Be prepared for fast response with a SpillTech® Oil-Only Spill Kit!
- Quick Response is Key Spills happen no matter how hard you try to avoid them Forklifts knock over drums, tanks are punctured and transporters leak and drip It is important to have the right sorbents on-hand when these spills occur to eliminate the slip-and-fall hazard A quick response is the first order of business — and your best weapon — in the fight against spills SpillTech® Spill Kits are packed with quality SpillTech® Products to help you clean up fast and comply with regulations The Sorbents You Need Are All Inside Includes a variety of sorbents to handle small spills of oil and other petroleum-based fluids — while repelling water — when on the road
- pre-packed in a sturdy Nylon bag for security on the go Self-contained, compact Kit stores sorbent products for easy access as needed for spill control
- saves time when quick response is necessary Small size is ideal for use in fleet vehicles Soft-sided duffel bag is ideal for grab-and-go convenience Zipper provides secure closure to protect sorbents from dirt and damage "Spill Responder" printed on one side Customized for You Don't see what you're looking for We can customize a Spill Kit to your exact specifications, including the container, its contents and accessories, with no upcharge! Contact your local Distributor for details
| Height | 9 in |
| Container Type | Tote Bag |
| Length | 20 in |
| Kit Includes | 100 – 10" x 14" Pads, 6 – 3" x 4' Socks, 4 – 8" x 18" Pillows, 2 – Pairs Nitrile Gloves, 1 – Pair Safety Goggles, 1 – 7" Epoxy P |
| Application | Oil Only |
| Weight | 10.77 LB |

