- Oil-Only Spill Kit Kaddie
- 20 in L x 40 in H x 20 in D
features
- Be prepared for fast response with a SpillTech® Oil-Only Spill Kit!
- Roll quickly to any spill with a fully-stocked Spill Kit
- SpillTech Absorbents are easily accessible from wide doors
- Features a rear step and ergonomic handle that makes it easily to roll Kit to the spill
- Tip-back design and tough wheels allows Kit to maneuver effortlessly throughout your facility, even through doorways
- Hi-viz yellow makes Kaddie easy to see in any environment
- Packed with Oil-Only absorbents to soak up oils and oil-based liquids, but not water
| Container Type | Kaddie |
| Length | 20 in |
| Kit Includes | 100 – 10" x 14" Pads, 6 – 3" x 4' Socks, 4 – 8" x 18" Pillows, 2 – Pairs Nitrile Gloves, 1 – Pair Safety Goggles, 1 – 7" Epoxy P |
| Application | Oil Only |
| Depth | 20 in |
| Weight | 55.67 LB |

