- Universal 30-Gal OverPack Salvage Drum Spill Kit
- 23 in x 30 in H
features
- Be prepared for fast response with a SpillTech® Universal OverPack Salvage Drum Spill Kit!
- Kit contains everything you need to respond to a spill of oils, coolants, water or solvents
- Pre-packed in an X-rated DOT-approved 30-Gallon OverPack Salvage Drum
- polypropylene material with UV inhibitors is durable, lightweight and chemical-resistant
- Leakproof, twist-on lid is notched so you can easily tighten it with a 2x4 or pole
- Self-contained Kit stores sorbent products for easy access as needed for spill control
- saves time when quick response is necessary
- Includes socks to stop spreading spills, mats and pillows to absorb liquids and safety equipment like goggles and gloves
- Temporary disposal bags for easier cleanup
- Tamperproof seal helps prevent pilfering of spill response supplies
| Kit Includes | 25 – 15" x 19" Pads, 4 – 3" x 8' Socks, 4 – 18" x 18" Pillows, 1 – Pair Nitrile Gloves, 1 – Pair Safety Goggles, 3 – Yellow Disp |
| Application | Universal |
| Container Type | Pail |
| Container Size | 30 gal |
| Length | 23 in |
| Height | 30 in |
| Diameter | 23 in |
| Weight | 31.18 LB |

