- Universal 50-Gal Wheeled OverPack Salvage Drum Spill Kit
- 28.75 in x 45.5 in H
features
- Be prepared for fast response with a SpillTech® Universal OverPack Salvage Drum Spill Kit!
- Quick Response is Key Spills happen no matter how hard you try to avoid them Forklifts knock over drums, tanks are punctured and transporters leak and drip It is important to have the right sorbents on-hand when these spills occur to eliminate the slip-and-fall hazard A quick response is the first order of business — and your best weapon — in the fight against spills SpillTech® Spill Kits are packed with quality SpillTech® Products to help you clean up fast and comply with regulations The Sorbents You Need Are All Inside Includes a variety of sorbents to handle spills of oils, coolants, solvents or water
- pre-packed in an X-rated DOT-approved 50-Gallon OverPack Salvage Drum Self-contained Kit stores sorbent products for easy access as needed for spill control
- saves time when quick response is necessary Twist-on, double-wall lid with closed-cell gasket provides sealed and secure closure to protect sorbents from moisture, dirt and damage Rust- and corrosion-free 100% polyethylene is durable to withstand rough handling All-in-one design for easy maneuvering
- two attached wheels and built-in handle mean no dolly or material handling equipment is needed Customized for You Don't see what you're looking for We can customize a Spill Kit to your exact specifications, including the container, its contents and accessories, with no upcharge! Contact your local Distributor for details
| Container Type | Pail |
| Height | 45 1/2 in |
| Diameter | 28.75 in |
| Container Size | 50 gal |
| Length | 28 3/4 in |
| Application | Universal |
| Kit Includes | 100 – 15" x 19" Pads, 6 – 3" x 4' Socks, 4 – 18" x 18" Pillows, 2 – Pairs Nitrile Gloves, 3 – Yellow Disposal Bags & Ties, 1 – P |
| Weight | 64.56 LB |

