- Universal 95-Gal Recycled OverPack Salvage Drum Spill Kit
- 32.25 in x 41.5 in H
| Container Size | 95 gal |
| Application | Universal |
| Kit Includes | 150 – 15" x 19" Pads, 6 – 3" x 8' Socks, 12 – 3" x 4' Socks, 7 – 18" x 18" Pillows, 3 – Tubs Plug & Dike, 1 – Pair Goggles, 2 – |
| Diameter | 32.25 in |
| Container Type | Pail |
| Height | 41 1/2 in |
| Length | 32 1/4 in |
| Weight | 109.45 LB |

