- Universal Black Duffle Spill Kit
- 18 in L x 11 in W x 11 in H
features
- Be prepared for fast response with a SpillTech® Universal Spill Kit!
- Quick Response is Key Spills happen no matter how hard you try to avoid them Forklifts knock over drums, tanks are punctured and transporters leak and drip It's important to have the right sorbents on-hand when these spills occur to eliminate the slip-and-fall hazard A quick response is the first order of business — and your best weapon — in the fight against spills SpillTech® Spill Kits are packed with quality SpillTech® Products to help you clean up fast and comply with regulations The Sorbents You Need are All Inside Our kit includes a variety of sorbents to handle spills of oils, coolants, solvents or water when you're on the road
- prepacked in a sturdy polyester bag for security on the go Compact Duffle Bag in grime-hiding black color stores sorbent products for easy access during a spill emergency Saves time and facilitates quicker response Large soft-sided duffle bag offers grab-and-go convenience and is ideal for use in fleet vehicles Zipper provides secure closure to protect sorbents from dirt and damage "Spill Kit" printed on top flap Customized for You Don't see what you're looking for? We can customize a spill kit to your exact specifications, including the container, its contents and accessories — with no upcharge! Contact your local Distributor for details
| Kit Includes | 15 – 10" x 14" Pads, 2 – 3" x 4' Socks, 2 – 18" x 18" Pillows, 1 – 7" Epoxy Putty Stick, 1 – 6" Light Stick, 1 – Pair Nitrile Gl |
| Height | 11 in |
| Color | Black |
| Application | Universal |
| Length | 18 in |
| Container Type | Bag |
| Weight | 0.0 LB |

