- Universal Camo Duffle Spill Kit
- 18 in L x 11 in W x 11 in H
| Length | 18 in |
| Container Type | Bag |
| Application | Universal |
| Height | 11 in |
| Color | Camo |
| Kit Includes | 15 – 10" x 14" Pads, 2 – 3" x 4' Socks, 2 – 18" x 18" Pillows, 1 – 7" Epoxy Putty Stick, 1 – 6" Light Stick, 1 – Pair Nitrile Gl |
| Weight | 10.345 LB |

