- Universal Wall Mount Cabinet Spill Kit
- 12.75 in L x 13.75 in W x 30 in H
features
- Be prepared for fast response with a SpillTech® Wall-Mounted Universal Spill Kit!
- Quick Response is Key Spills happen no matter how hard you try to avoid them Forklifts knock over drums, tanks are punctured and transporters leak and drip It is important to have the right sorbents on hand when these spills occur to eliminate the slip-and-fall hazard A quick response is the first order of business — and your best weapon — in the fight against spills SpillTech® Spill Kits are packed with quality SpillTech® products to help you clean up fast and comply with regulations The Sorbents You Need Are All Inside Universal Spill Kits include a variety of sorbents to handle spills of oils, coolants, solvents or water, prepacked in a wall-mountable steel cabinet The self-contained Kit saves time when quick response is necessary Interior shelves and easy-view window help you keep supplies identifiable and organized Mounts easily to just about any wall using 4 pre-drilled holes which take standard size screws No brackets needed! Customized for You Don't see what you're looking for? We can customize a Spill Kit to your exact specifications, including the container, its contents and accessories, with no upcharge! Contact your local distributor for details
| Length | 12 3/4 in |
| Application | Universal |
| Height | 30 in |
| Kit Includes | 75 – 10" x 14" Pads, 2 – 3" x 4' Socks, 10 – 10" x 10" Pillows, 56 – 14.4" x 12.5" Wipers, 2 – Disposal Bags & Ties |
| Weight | 0.0 LB |

