Skip to content Skip to navigation menu
SuperSorb Loose Sorbent

SS12

SuperSorb Loose Sorbent
Item #110867430
  • SuperSorb Loose Sorbent
  • 4 in L x 4 in W x 8.5 in H
SuperSorb Loose Sorbent
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • SuperSorb Loose Sorbent
  • 4 in L x 4 in W x 8.5 in H

features

  • Instantly soak up liquids to leave surfaces completely dry and reduce slip and fall injuries
  • Super-concentrated formula absorbs 10 to 12 times more than clay 300% increased absorption capacity reduces cleanup time Environmentally safe Universal absorbency — takes in oils, coolants, solvents and water Handy 28-ounce shaker makes it easy to transport and dispense Sorbent
Length 4 in
Height 8 1/2 in
Weight 24.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison