Skip to content Skip to navigation menu
Ultra-275 Containment Sump®

SUMP275-WD

Ultra-275 Containment Sump®
Item #110867480
  • Ultra-275 Containment Sump®
  • 84.5 in L x 43.75 in W x 29 in H
Ultra-275 Containment Sump®
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Ultra-275 Containment Sump®
  • 84.5 in L x 43.75 in W x 29 in H

features

  • Sump offers secondary containment for 275-gallon oval tanks
  • Eliminate costly spills while storing fuels, oils and other hazardous liquids
  • 100% polyethylene construction will not rust or corrode
  • provides superior chemical and weather resistance
  • Drain plug lets you easily remove collected liquid
Height 29 in
Length 84 1/2 in
Weight 90.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison