Skip to content Skip to navigation menu
Ultra-550 Containment Sump

SUMP550-WD

Ultra-550 Containment Sump
Item #110867481
  • Ultra-550 Containment Sump
  • 87 in L x 62.25 in W x 32.75 in H
Ultra-550 Containment Sump
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Ultra-550 Containment Sump
  • 87 in L x 62.25 in W x 32.75 in H

features

  • Sump offers secondary containment for 500- and 550-gallon tanks
  • Eliminate costly spills while storing fuels, oils and other hazardous liquids
  • 100% polyethylene construction will not rust or corrode
  • provides superior chemical and weather resistance
  • Drain plug lets you easily remove collected liquid
  • Offers the best protection for non-monitored containment sites
Height 32 3/4 in
Length 87 in
Weight 108.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison