Take control of outdoor spill response with Oil-Only Booms
Poly-blend filler repels water while only absorbing oil and other hydrocarbons
Connectors link booms together to create a containment system big enough to handle almost any spill size
Provides quick, efficient cleanup to help protect the environment from contaminants
suited for short-term use
Filler color may vary Color has no effect on performance However, if you would prefer all white filler, please see our Premium Boom line under item numbers PREM510 (5" x 10') and PREM810 (8" x 10')
UPS does not allow this item to ship in bag pkg'ing Therefore, we must BOX any UPS orders at an additional cost of $450/per box This is ONLY for UPS shipments This does not affect LTL/palletized shipments of this item
Absorption
30 gal
Length
10 ft
Material
Poly Blend
Diameter
5 in
Height
5 in
Color
White
Package Size
4
Weight
20.0 LB
Pre-Packed Quantities
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back