Skip to content Skip to navigation menu
Oil-Only Bilge Boom

WBB318

Oil-Only Bilge Boom
Item #110867514
  • Oil-Only Bilge Boom
  • 3 in x 18 in L
Oil-Only Bilge Boom
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Oil-Only Bilge Boom
  • 3 in x 18 in L

features

  • Absorb the pollutants that build up in a boat’s bilge to avoid potential fines and environmental damage Oil-Only Bilge Booms repel water but soak up oil, gas and diesel before they can spread into navigable waters
  • Sized to fit into bilges, engine compartments, sumps, tanks and more
  • attach rope to metal clip to easily deploy and retrieve
  • Chemical-resistant poly skin is filled with highly-sorbent poly blend
  • Booms won't shed or sink, even when saturated with oil
  • Poly blend is hydrophobic — repels water (and floats) while only absorbing oils and other hydrocarbons
  • Oil stands out on bright white Boom
  • easy to see saturation level, so you save money by not throwing it away too soon
Length 18 ft
Weight 8.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison