- Oil-Only Sock/Net Boom
- 8 in x 18 in L
features
- Use Sock/Net Booms to Absorb Oil Strong mesh outer sleeve encases a poly sock skin filled with highly-sorbent poly blend Booms won't shed or sink, even when saturated with oil Absorbs Oily Liquids — Repels Water Poly blend filler is hydrophobic — repels water (and floats) while only absorbing oils and other hydrocarbons Easy Deployment, Easy Retrieval Simply clip a rope or chain to the carabiner to raise and lower Boom into bilges and sumps, regardless of depth Clip also lets you fasten Boom to anchor ring inside bilge Shorter length is ideal for tight spaces Tough Construction Sturdy hardware and design ensure long-lasting durability Bright White Color Makes it Easy to See When Boom is Completely Saturated Oil can't hide on bright White Boom Makes it easy to see when it's fully saturated — you save money by not throwing it away too soon
- Remove oils without emptying your bilges and sumps, no matter how deep they are, with Oil-Only Booms
| Length | 18 in |
| Weight | 18.5 LB |

