- 18" L x 15" W
- Heavy Duty
- 28.2 oz Absorbency per Pad
- 100 Pads per Pack
features
- If your priority is economy and short-term use for oil spills, Contractor Grade absorbents are the perfect choice These oil-only pads are versatile enough to use for any outdoor spill
- Highly absorbent MeltBlown polypropylene mat repels water and soaks up only oil and oil-based fluids Perfect for light-duty industrial, maintenance and general applications HighLoft construction is sturdy and soft Quickly absorbs leaks, spills and overspray to keep floors dryPads are great for general cleanup applications
| Length | 18 in |
| Material | Polypropylene |
| Package Size | 100 |
| Type | Pad |
| Material Wt. | Heavy |
| Color | White |
| Absorption | 22 gal |
| Weight | 8.86 LB |
-
Pre-Packed Quantities


