- 19" L x 15" W
- Medium Duty
- 34.18 oz Absorbency per Pad
- 100 Pads per Pack
features
- Economical MeltBlown mat for effective oil response
- Best performing pad on water due to fast-wicking fibers
- Highly absorbent MeltBlown polypropylene mat repels water and soaks up only oil and oil-based fluids
- Floats even when completely saturated — most effective for marine spills
- Bright white color makes it easy to locate in spill emergencies
- Won't fall apart even when fully saturated
| Color | White |
| Length | 19 in |
| Material Wt. | Medium |
| Material | Polypropylene |
| Package Size | 100 |
| Type | Responder™ Pad |
| Absorption | 34.18 oz per pad |
| Weight | 10.3 LB |
-
Pre-Packed Quantities


