- 19" L x 15" W
- Light Duty
- 22.85 oz Absorbency per Pad
- 200 Pads per Pack
features
- Economical MeltBlown mat for effective oil response
- Floats even when completely saturated — most effective for marine spills
- Bright white color makes it easy to locate in spill emergencies
- Won't fall apart even when fully saturated
- Best performing pad on water due to fast-wicking fibers
- Highly absorbent MeltBlown polypropylene mat repels water and soaks up only oil and oil-based fluids
| Length | 19 in |
| Type | Responder™ Pad |
| Material Wt. | Single |
| Package Size | 200 |
| Material | Polypropylene |
| Absorption | 22.85 oz per pad |
| Color | White |
| Weight | 14.7 LB |
-
Pre-Packed Quantities


