- 19" L x 15" W
- Heavy Duty
- 37.25 oz Absorbency per Pad
- 100 Pads per Pack
features
- Highly absorbent SonicBonded mat for oily spills and overspray
- Abrasion-resistant top layer gives pads strength for everyday cleanup jobs
- Perfect for medium-duty industrial, maintenance and general applications
- Perforations allow you to tear pads into different sizes based on your application
- Oil selective — repels water but absorbs oil and oil-based fluids
- Quickly absorbs leaks, spills and overspray to keep floors dry
| Color | White |
| Absorption | 37.25 oz per pad |
| Package Size | 100 |
| Material Wt. | Heavy |
| Material | Polypropylene |
| Type | Defender™ Pad |
| Length | 19 in |
| Weight | 10.86 LB |
-
Pre-Packed Quantities


