- 19" L x 15" W
- Light Duty
- 19.9 oz Absorbency per Pad
- 200 Pads per Pack
features
- Highly absorbent SonicBonded mat for oily spills and overspray
- Perfect for medium-duty industrial, maintenance and general applications
- Quickly absorbs leaks, spills and overspray to keep floors dry
- Perforations allow you to tear pads into different sizes based on your application
- Oil selective — repels water but absorbs oil and oil-based fluids
- Abrasion-resistant top layer gives pads strength for everyday cleanup jobs
| Package Size | 200 |
| Material Wt. | Light |
| Length | 19 in |
| Absorption | 19.9 oz per pad |
| Material | Polypropylene |
| Type | Defender™ Pad |
| Color | White |
| Weight | 0.25 LB |
-
Pre-Packed Quantities


