- 19" L x 15" W
- Medium Duty
- 26.62 oz Absorbency per Pad
- 100 Pads per Pack
features
- Durable FineFiber mat controls oil under machines and conveyors
- Most popular mat used in industrial cleanup applications
- Use near machinery, in production areas and under assembly lines and conveyors
- Multiple layers of durable fine fiber material are strong and absorbent to take command of leaks and spills
- Perforations allow you to tear pads into different sizes based on your application
- Oil selective — repels water but absorbs oil and all oil-based fluids
| Color | White |
| Material Wt. | Medium |
| Material | Polypropylene |
| Length | 19 in |
| Type | Pad |
| Package Size | 100 |
| Absorption | 20.8 gal |
| Weight | 5.0 LB |
-
Pre-Packed Quantities


