Skip to content Skip to navigation menu
Oil-Only Protector™ Pads

WPL100H

Oil-Only Protector™ Pads
Item #110867544
  • Oil-Only Protector™ Pads
  • 19 in L x 15 in W
Oil-Only Protector™ Pads
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Oil-Only Protector™ Pads
  • 19 in L x 15 in W

features

  • Perfect for industrial applications in demanding environments where durability is most important
  • Mat is a great choice for lining tool benches, wiping down machinery or cleaning oily tools and parts
  • Tough MultiLaminate mat stands up to punishing, oily applications
  • Abrasion-resistant outer layers of SpunBond material are strong with low-lint benefits
  • Perforations allow you to tear pads into different sizes based on your application
  • In outdoor applications, the mat won't tear when pulled up from frozen ground
Length 19 in
Weight 13.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison