- 150' L x 30" W
- Heavy Duty
- 44 gal Absorbency per Roll
features
- If your priority is economy and short-term use for oil spills, Contractor Grade absorbents are the perfect choice These oil-only rolls are versatile enough to use for any outdoor spill
- Highly absorbent MeltBlown polypropylene mat repels water and soaks up only oil and oil-based fluids Perfect for light-duty industrial, maintenance and general applications HighLoft construction is sturdy and soft Quickly absorbs leaks, spills and overspray to keep floors dryRolls are great for covering large surface areas, with perforations that allow you to tear rolls into different sizes
| Material Wt. | Heavy |
| Color | White |
| Length | 150 ft |
| Material | Polypropylene |
| Absorption | 44 gal |
| Type | Roll |
| Weight | 18.38 LB |

