- 150' L x 30" W
- Medium Duty
- 50.7 gal Absorbency per Roll
features
- Economical MeltBlown mat for effective oil response
- Best performing mat on water due to fast-wicking fibers
- Highly absorbent MeltBlown polypropylene mat repels water and soaks up only oil and oil-based fluids
- Floats even when completely saturated — most effective for marine spills
- Bright white color makes it easy to locate in spill emergencies
- Won't fall apart even when fully saturated
- Rolls are ideal for covering large areas
| Length | 150 ft |
| Absorption | 50.70 gal |
| Color | White |
| Material Wt. | Medium |
| Type | Responder™ Roll |
| Material | Polypropylene |
| Weight | 2.04 LB |

