- 150' L x 30" W
- Heavy Duty
- 55.2 gal Absorbency per Roll
features
- Highly absorbent SonicBonded mat for oily spills and overspray
- Rolls are ideal for covering large areas
- Abrasion-resistant top layer gives rolls strength for everyday cleanup jobs
- Perfect for medium-duty industrial, maintenance and general applications
- Quickly absorbs leaks, spills and overspray to keep floors dry
- Perforations allow you to tear rolls into different sizes based on your application
- Oil selective — repels water but absorbs oil and oil-based fluids
| Length | 150 ft |
| Material Wt. | Heavy |
| Material | Polypropylene |
| Color | White |
| Absorption | 55.2 gal |
| Type | Defender™ Roll |
| Weight | 25.6 LB |

