- 150' L x 30" W
- Medium Duty
- 46.1 gal Absorbency per Roll
features
- Highly absorbent SonicBonded mat for oily spills and overspray
- Abrasion-resistant top layer gives rolls strength for everyday cleanup jobs
- Perfect for medium-duty industrial, maintenance and general applications
- Quickly absorbs leaks, spills and overspray to keep floors dry
- Perforations allow you to tear rolls into different sizes based on your application
- Oil selective — repels water but absorbs oil and oil-based fluids
- Rolls are ideal for covering large areas
| Material Wt. | Medium |
| Absorption | 46.1 gal |
| Material | Polypropylene |
| Length | 150 ft |
| Type | Defender™ Roll |
| Color | White |
| Weight | 0.17 LB |

