- 150' L x 30" W
- Heavy Duty
- 49.8 gal Absorbency per Roll
features
- Durable FineFiber mat controls oil under machines and conveyors
- Most popular mat used in industrial cleanup applications
- Use near machinery, in production areas and under assembly lines and conveyors
- Multiple layers of durable fine fiber material are strong and absorbent to take command of leaks and spills
- Rolls are ideal for covering large areas
- Perforations allow you to tear rolls into different sizes based on your application
- Oil selective — repels water but absorbs oil and all oil-based fluids
| Material Wt. | Heavy |
| Type | Roll |
| Color | White |
| Absorption | 49.8 gal |
| Material | Polypropylene |
| Length | 150 ft |
| Weight | 25.6 LB |

