- 150' L x 15" W
- Heavy Duty
- 27.6 gal Absorbency per Roll
- 2 Rolls per Pack
features
- Highly absorbent SonicBonded mat for oily spills and overspray
- Abrasion-resistant top layer gives rolls strength for everyday cleanup jobs
- Perfect for medium-duty industrial, maintenance and general applications
- Quickly absorbs leaks, spills and overspray to keep floors dry
- Perforations allow you to tear rolls into different sizes based on your application
- Oil selective — repels water but absorbs oil and oil-based fluids
- Rolls are ideal for covering large areas
| Color | White |
| Material | Polypropylene |
| Material Wt. | Heavy |
| Package Size | 2 |
| Absorption | 27.6 gal/roll |
| Length | 150 ft |
| Type | Defender™ Roll |
| Weight | 25.6 LB |
-
Pre-Packed Quantities


