- 150' L x 15" W
- Medium Duty
- 23 gal Absorbency per Roll
features
- Won’t fall apart or lose shape even when fully saturated
- Multi-layered sonic bonded construction delivers enhanced absorption and durability
- Oil-only absorbent mat pad designed to absorb oils, gasoline, diesel and greases
- Selectively absorbs petroleum-based liquids while repelling water
- Rolls perforated every 7.5" vertically and cross-perforated every 17" horizontally for easy custom sizing
- Pads perforated up the center at 7.5"
| Color | White |
| Absorption | 23.5 gal/roll |
| Material | Polypropylene |
| Material Wt. | Medium |
| Length | 150 ft |
| Type | Defender™ Roll |
| Weight | 10.2 LB |

