Skip to content Skip to navigation menu
Oil-Only Protector™ Split Rolls

WRSL150M

Oil-Only Protector™ Split Rolls
Item #110867572
  • Oil-Only Protector™ Split Rolls
  • 150' L x 15 in W
Oil-Only Protector™ Split Rolls
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Oil-Only Protector™ Split Rolls
  • 150' L x 15 in W

features

  • Tough MultiLaminate mat stands up to punishing, oily applications
  • Abrasion-resistant outer layers of SpunBond material are strong with low-lint benefits
  • Mat is a great choice for lining tool benches, wiping down machinery or cleaning oily tools and parts
  • Perfect for industrial applications in demanding environments where durability is most important
  • In outdoor applications, the mat won't tear when pulled up from frozen ground
  • Rolls are ideal for covering large areas
  • Perforations allow you to tear pads rolls into different sizes based on your application
Length 150 ft
Weight 20.4 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison