- Oil-Only Poly Blend
- 8' Length
- 3" Diameter
- 1.7 gal Absorbency per Sock
- 15 Socks per Pack
features
- Poly blend-filled Oil-Only Socks contain and soak up petroleum-based fluids fast while repelling water
- Absorb Oils, Repel Water By selectively absorbing petroleum-based liquids and not water, these Socks take in more oil and can be left on the job longer They also float for cleanup of waterborne hydrocarbons Contain and Soak Up Leaks or Spills Ideal for surrounding spilled fluids or wrapping around leaky machines Easy and convenient to put into place Contain spills to keep fluids from spreading into larger areas and becoming slippery hazards Flexible to conform around machine bases and offer a snug fit with no seepage Color-Coded Color-coding helps you visually identify the right sorbent for your needs White designates Oil-Only sorbency and makes it easy to identify when saturated
| Length | 8 ft |
| Material | Polypropylene Sleeve/Poly Blend Filler |
| Absorption | 25 gal/pkg |
| Color | White |
| Diameter | 3 in |
| Package Size | 15 |
| Weight | 30.0 LB |
-
Pre-Packed Quantities


