Skip to content Skip to navigation menu
HazMat Commander™ Pads

YPF100H

HazMat Commander™ Pads
Item #110849910
  • HazMat Commander™ Pads
  • 19" L x 15" W
  • 26.3 gal/pkg
HazMat Commander™ Pads
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • HazMat Commander™ Pads
  • 19" L x 15" W
  • 26.3 gal/pkg

features

  • Durable, quick and efficient response to spills of hazardous or unknown liquids
  • Multi-layered construction won't fall apart when responding to spill emergencies
  • Used most often for aggressive liquid control in chemical or pharmaceutical plants
  • Color-coded in cautionary yellow for quick identification
  • 100% polypropylene mat is chemically compatible to most liquids
  • Perforations allow you to tear pads into different sizes based on your application
Length 19 in
Absorption 26.3 gal/pkg
Weight 0.75 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison