Skip to content Skip to navigation menu
HazMat Commander™ Split Rolls

YRSF150H

HazMat Commander™ Split Rolls
Item #110867601
  • HazMat Commander™ Split Rolls
  • 150' L x 15 in W
HazMat Commander™ Split Rolls
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • HazMat Commander™ Split Rolls
  • 150' L x 15 in W

features

  • Durable, quick and efficient response to spills of hazardous or unknown liquids
  • Multi-layered construction won't fall apart when responding to spill emergencies
  • Used most often for aggressive liquid control in chemical or pharmaceutical plants
  • Color-coded in cautionary yellow for quick identification
  • 100% polypropylene mat is chemically compatible to most liquids
  • Perforations allow you to tear rolls into different sizes based on your application
  • Rolls are ideal for covering large areas
Length 150 ft
Weight 25.6 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison