- Caution Mat Roll
- 300' L x 30 in W
features
- Alert workers to potential safety hazards and work in progress while keeping floors dry
- High-visibility mat design features multilingual safety messages and symbols to alert workers about potential workplace hazards
- Abrasion-resistant top layer gives pads strength for everyday cleanup jobs
- Universal absorbency means one product for multiple liquids
- Quickly absorbs leaks, spills and overspray to keep floors dry
| Length | 300 ft |
| Type | Medium Weight Caution Mat Roll |
| Width | 30 in |
| Weight | 41.0 LB |

