- 5 in Diameter
- Bonded Abrasive
- 10000 rpm Maximum Speed
- 5/8-11 Thread
| Thread Size | 5/8-11 |
| Pad Diameter | 5 in |
| Speed [Max] | 10000 rpm |
| Hardness Grade | Flexible |
| Face Type | Spiral |
| Weight | 0.45 LB |
| Thread Size | 5/8-11 |
| Pad Diameter | 5 in |
| Speed [Max] | 10000 rpm |
| Hardness Grade | Flexible |
| Face Type | Spiral |
| Weight | 0.45 LB |