- 7 in Diameter
- Bonded Abrasive
- 7000 rpm Maximum Speed
- 5/8-11 Thread
| Thread Size | 5/8-11 |
| Hardness Grade | Flexible |
| Pad Diameter | 7 in |
| Speed [Max] | 7000 rpm |
| Face Type | Spiral |
| Weight | 0.12 LB |
| Thread Size | 5/8-11 |
| Hardness Grade | Flexible |
| Pad Diameter | 7 in |
| Speed [Max] | 7000 rpm |
| Face Type | Spiral |
| Weight | 0.12 LB |