- 7 in Diameter
- Bonded Abrasive
- 8500 rpm Maximum Speed
- 5/8-11 Thread
| Speed [Max] | 8500 rpm |
| Pad Diameter | 7 in |
| Hardness Grade | Rigid |
| Face Type | Spiral |
| Thread Size | 5/8-11 |
| Weight | 0.29 LB |
| Speed [Max] | 8500 rpm |
| Pad Diameter | 7 in |
| Hardness Grade | Rigid |
| Face Type | Spiral |
| Thread Size | 5/8-11 |
| Weight | 0.29 LB |