- Backing Pad
- 4 1/2 in Diameter
- Spiral Face
| Dia. | 4.5 in |
| Face Type | Spiral |
| Hardness Grade | Medium |
| RPM | 11000 rpm |
| Type | Backing Pad |
| Thread - TPI or Pitch | 5/8 in - 11 |
| Type of Abrasive | Bonded |
| Weight | 0.32 LB |
| Dia. | 4.5 in |
| Face Type | Spiral |
| Hardness Grade | Medium |
| RPM | 11000 rpm |
| Type | Backing Pad |
| Thread - TPI or Pitch | 5/8 in - 11 |
| Type of Abrasive | Bonded |
| Weight | 0.32 LB |