- Smooth Bore Backing Pad
- 5 in Diameter
- Spiral Face
| Arbor Diameter | 5/8 in |
| Dia. | 5 in |
| RPM | 10000 rpm |
| Type of Abrasive | Bonded |
| Face Type | Spiral |
| Hardness Grade | Medium |
| Weight | 0.03 LB |
| Arbor Diameter | 5/8 in |
| Dia. | 5 in |
| RPM | 10000 rpm |
| Type of Abrasive | Bonded |
| Face Type | Spiral |
| Hardness Grade | Medium |
| Weight | 0.03 LB |