- Internal, Medium-Duty, Series RR Retaining Ring
- for 10.25" Housing Diameter
- Stainless Steel
- 10.582" Free Diameter
- 0.086" Thickness
| Series | RR |
| Thickness | 0.086 in |
| Material Specification | 302 Stainless Steel |
| Housing Diameter | 10 1/4 in |
| Duty | Medium-Duty |
| Material | Stainless Steel |
| Inch/Metric | Inch |
| Package Type | Loose |
| Ring Style | Two-Turn Crimped |
| Radial Wall Thickness | 0.375 in |
| Plating | N/A |
| Weight | 0.273 LB |

