- Internal, Medium-Duty, Series RR Retaining Ring
- for 1.031" Housing Diameter
- Carbon Spring Steel
- Oil Finish Plating
- 1.084" Free Diameter
| Package Type | Loose |
| Housing Diameter | 1.031 in |
| Series | RR |
| Inch/Metric | Inch |
| Thickness | 0.037 in |
| Radial Wall Thickness | 0.075 in |
| Ring Style | Two-Turn Uncrimped |
| Material | Carbon Spring Steel |
| Plating | Oil Finish |
| Duty | Medium-Duty |
| Material Specification | SAE 1070-1090 |
| Weight | 0.002 LB |

