- Internal, Medium-Duty, Series RR Retaining Ring
- for 1.093" Housing Diameter
- Stainless Steel
- 1.147" Free Diameter
- 0.037" Thickness
| Inch/Metric | Inch |
| Package Type | Loose |
| Thickness | 0.037 in |
| Radial Wall Thickness | 0.075 in |
| Duty | Medium-Duty |
| Plating | N/A |
| Material Specification | 302 Stainless Steel |
| Series | RR |
| Material | Stainless Steel |
| Ring Style | Two-Turn Uncrimped |
| Housing Diameter | 1.093 in |
| Weight | 0.002 LB |

