- Internal, Medium-Duty, Series RR Retaining Ring
- for 1.343" Housing Diameter
- Carbon Spring Steel
- Oil Finish Plating
- 1.408" Free Diameter
| Duty | Medium-Duty |
| Material Specification | SAE 1070-1090 |
| Ring Style | Two-Turn Uncrimped |
| Housing Diameter | 1.343 in |
| Thickness | 0.043 in |
| Series | RR |
| Material | Carbon Spring Steel |
| Plating | Oil Finish |
| Inch/Metric | Inch |
| Radial Wall Thickness | 0.085 in |
| Package Type | Loose |
| Weight | 0.004 LB |

