- Internal, Medium-Duty, Series RR Retaining Ring
- for 1.456" Housing Diameter
- Stainless Steel
- 1.523" Free Diameter
- 0.043" Thickness
| Package Type | Loose |
| Series | RR |
| Inch/Metric | Inch |
| Ring Style | Two-Turn Uncrimped |
| Thickness | 0.043 in |
| Material | Stainless Steel |
| Housing Diameter | 1.456 in |
| Plating | N/A |
| Radial Wall Thickness | 0.095 in |
| Material Specification | 302 Stainless Steel |
| Duty | Medium-Duty |
| Weight | 0.004 LB |

