- Internal, Medium-Duty, Series RR Retaining Ring
- for 2.375" Housing Diameter
- Stainless Steel
- 2.476" Free Diameter
- 0.049" Thickness
| Housing Diameter | 2.375 in |
| Package Type | Loose |
| Material Specification | 302 Stainless Steel |
| Radial Wall Thickness | 0.138 in |
| Thickness | 0.049 in |
| Duty | Medium-Duty |
| Plating | N/A |
| Series | RR |
| Inch/Metric | Inch |
| Material | Stainless Steel |
| Ring Style | Two-Turn Crimped |
| Weight | 0.013 LB |

