- Internal, Medium-Duty, Series RR Retaining Ring
- for 2.677" Housing Diameter
- Stainless Steel
- 2.789" Free Diameter
- 0.049" Thickness
| Plating | N/A |
| Housing Diameter | 2.677 in |
| Material Specification | 302 Stainless Steel |
| Ring Style | Two-Turn Crimped |
| Series | RR |
| Thickness | 0.049 in |
| Inch/Metric | Inch |
| Material | Stainless Steel |
| Radial Wall Thickness | 0.158 in |
| Duty | Medium-Duty |
| Package Type | Loose |
| Weight | 0.017 LB |

