- Internal, Medium-Duty, Series RR Retaining Ring
- for 2.813" Housing Diameter
- Stainless Steel
- 2.929" Free Diameter
- 0.049" Thickness
| Inch/Metric | Inch |
| Plating | N/A |
| Series | RR |
| Package Type | Loose |
| Material | Stainless Steel |
| Thickness | 0.049 in |
| Housing Diameter | 2.813 in |
| Ring Style | Two-Turn Crimped |
| Radial Wall Thickness | 0.158 in |
| Duty | Medium-Duty |
| Material Specification | 302 Stainless Steel |
| Weight | 0.018 LB |

