- Internal, Medium-Duty, Series RR Retaining Ring
- for 3.812" Housing Diameter
- Stainless Steel
- 3.963" Free Diameter
- 0.061" Thickness
| Housing Diameter | 3.812 in |
| Thickness | 0.061 in |
| Plating | N/A |
| Package Type | Loose |
| Duty | Medium-Duty |
| Ring Style | Two-Turn Crimped |
| Radial Wall Thickness | 0.208 in |
| Material Specification | 302 Stainless Steel |
| Material | Stainless Steel |
| Series | RR |
| Inch/Metric | Inch |
| Weight | 0.04 LB |

