- Internal, Medium-Duty, Series RR Retaining Ring
- for 5.125" Housing Diameter
- Carbon Spring Steel
- Oil Finish Plating
- 5.311" Free Diameter
| Ring Style | Two-Turn Crimped |
| Plating | Oil Finish |
| Material | Carbon Spring Steel |
| Housing Diameter | 5.125 in |
| Series | RR |
| Duty | Medium-Duty |
| Inch/Metric | Inch |
| Material Specification | SAE 1070-1090 |
| Thickness | 0.072 in |
| Package Type | Loose |
| Radial Wall Thickness | 0.25 in |
| Weight | 0.072 LB |

