- Internal, Medium-Duty, Series RR Retaining Ring
- for 5.625" Housing Diameter
- Stainless Steel
- 5.818" Free Diameter
- 0.072" Thickness
| Inch/Metric | Inch |
| Radial Wall Thickness | 0.25 in |
| Series | RR |
| Ring Style | Two-Turn Crimped |
| Material Specification | 302 Stainless Steel |
| Plating | N/A |
| Material | Stainless Steel |
| Housing Diameter | 5 5/8 in |
| Duty | Medium-Duty |
| Package Type | Loose |
| Thickness | 0.072 in |
| Weight | 0.08 LB |

